HYDRAULIC FILTER - PRESSURE LINE FOR PTI/TEXTRON H0060D025UB
- Mfr # PHY60-3-20G-HC-V
- Zoro # G822519831
product price:Â
$
44.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26420KP, BEHRINGER BE60P25AH, BEHRINGER BE60P25AHV, EPPENSTEINER 960H20XLF000P, EPPENSTEINER 960LAH20SLF000P, EPPENSTEINER 960LAH20XLF000P, EPPENSTEINER E400HL60H202LLLA, FILTER-MART 050044, FILTER-X XH02293, FILTRATION GROUP H0060DH2016, FIL
Filter Media
MICROGLASS
Height
3.31
Micron Rating
20
OD Bottom
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY60-3-20G-HC-V
- Zoro #
- G822519831
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.31
Details
- Replaces OEM Part
- AIRFIL AFKOVL26420KP, BEHRINGER BE60P25AH, BEHRINGER BE60P25AHV, EPPENSTEINER 960H20XLF000P, EPPENSTEINER 960LAH20SLF000P, EPPENSTEINER 960LAH20XLF000P, EPPENSTEINER E400HL60H202LLLA, FILTER-MART 050044, FILTER-X XH02293, FILTRATION GROUP H0060DH2016, FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.85
- ID Top
- 0.87
- OD Top
- 1.85
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.