Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PTI/TEXTRON H0240D003EB
- Mfr # PHY240-6-3G-V
- Zoro # G322513070
product price:Â
$
42.89
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2603, BEHRINGER BE240P03A, BEHRINGER BE240P03AV, CARQUEST 84881, CINCINNATI 50012651, DONALDSON DT0240D5UM, DONALDSON P173195, DONALDSON P566670, EPPENSTEINER 9240H3XLA000P, EPPENSTEINER 9240LAH3SLA000P, EPPENSTEINER 9240LAH3XLA000P, EPPENSTE
Filter Media
MICROGLASS
Height
6.81
Micron Rating
3
OD Top
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY240-6-3G-V
- Zoro #
- G322513070
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2603, BEHRINGER BE240P03A, BEHRINGER BE240P03AV, CARQUEST 84881, CINCINNATI 50012651, DONALDSON DT0240D5UM, DONALDSON P173195, DONALDSON P566670, EPPENSTEINER 9240H3XLA000P, EPPENSTEINER 9240LAH3SLA000P, EPPENSTEINER 9240LAH3XLA000P, EPPENSTE
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.72
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.72
- Collapse Pressure
- 435
- ID Top
- 1.34
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.