Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PTI/TEXTRON P98015HGV
- Mfr # PPL9800-4-6G-V
- Zoro # G822462793
product price:Â
$
22.99
/ea
Sold in multiples of 2 for
$45.98
Key Features
Replaces OEM Part
AIRFIL AFKOVL856, BALDWIN H9108, BALDWIN PT23280MPG, BEHRINGER BE9800406A, BEHRINGER BE9800406AV, CATERPILLAR 3I1526, DOMANGE CDHP20A06N, DONALDSON 47251, DONALDSON DT980048UM, DONALDSON P169446, DONALDSON P566393, DUPLOMATIC FPMEF05S10N, DUPLOMATIC FPMEF
Filter Media
MICROGLASS
Height
4.57
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-4-6G-V
- Zoro #
- G822462793
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL856, BALDWIN H9108, BALDWIN PT23280MPG, BEHRINGER BE9800406A, BEHRINGER BE9800406AV, CATERPILLAR 3I1526, DOMANGE CDHP20A06N, DONALDSON 47251, DONALDSON DT980048UM, DONALDSON P169446, DONALDSON P566393, DUPLOMATIC FPMEF05S10N, DUPLOMATIC FPMEF
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.98
- OD Bottom
- 1.98
- ID Top
- 0.95
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.