Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PTI/TEXTRON PG120JU
- Mfr # PMH8515-15-20G-HC
- Zoro # G322559740
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL29525KP, DONALDSON P560718, EPPENSTEINER 184245H20SLF000P, EPPENSTEINER 184245H20XLF000P, FILTER-MART 050649, FILTER-X XH02436, FILTREC DMD0045F20B, HYDAC/HYCON 1269248, HYDAC/HYCON 2450D25BH, HY-PRO HP1201L1525M, INTERNORMEN 301051, INTERNOR
Filter Media
MICROGLASS
Height
14.69
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-20G-HC
- Zoro #
- G322559740
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29525KP, DONALDSON P560718, EPPENSTEINER 184245H20SLF000P, EPPENSTEINER 184245H20XLF000P, FILTER-MART 050649, FILTER-X XH02436, FILTREC DMD0045F20B, HYDAC/HYCON 1269248, HYDAC/HYCON 2450D25BH, HY-PRO HP1201L1525M, INTERNORMEN 301051, INTERNOR
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- ID Top
- 1.88
- OD Top
- 3.32
- OD Bottom
- 3.3
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.