HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 0110EAH204N1
- Mfr # PHY110-6-20G-HC-V
- Zoro # G822464995
product price:Â
$
47.55
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26720KP, BEHRINGER BE110P25AH, BEHRINGER BE110P25AHV, EPPENSTEINER 9110H20XLF000P, EPPENSTEINER 9110LAH20SLF000P, EPPENSTEINER 9110LAH20XLF000P, EPPENSTEINER E400HL110H202LLLA, FILTER-MART 050048, FILTER-X XH02122, FILTREC DHD110H20B, FILTREC
Filter Media
MICROGLASS
Height
6.02
Micron Rating
20
OD Top
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY110-6-20G-HC-V
- Zoro #
- G822464995
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26720KP, BEHRINGER BE110P25AH, BEHRINGER BE110P25AHV, EPPENSTEINER 9110H20XLF000P, EPPENSTEINER 9110LAH20SLF000P, EPPENSTEINER 9110LAH20XLF000P, EPPENSTEINER E400HL110H202LLLA, FILTER-MART 050048, FILTER-X XH02122, FILTREC DHD110H20B, FILTREC
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.85
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.85
- ID Top
- 0.87
Dimensions
- Height
- 6.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.