Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 1400EAH203N3
- Mfr # PPL9020-3-25SS-HC-V
- Zoro # G822502055
product price:Â
$
80.35
/ea
Key Features
Replaces OEM Part
FILTER-X XH01264, FILTREC D110T25B, FILTREC D110T25BV, MAIN FILTER MF0058373, MAIN FILTER MF0058374, MP FILTRI HP0651M25AH, MP FILTRI HP0651M25AHP01, MP FILTRI HP0651M25HA, MP FILTRI HP0651M25HAP01, MP FILTRI HP0651M25HV, MP FILTRI HP0651M25HVP01, MP FILT
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-3-25SS-HC-V
- Zoro #
- G822502055
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- FILTER-X XH01264, FILTREC D110T25B, FILTREC D110T25BV, MAIN FILTER MF0058373, MAIN FILTER MF0058374, MP FILTRI HP0651M25AH, MP FILTRI HP0651M25AHP01, MP FILTRI HP0651M25HA, MP FILTRI HP0651M25HAP01, MP FILTRI HP0651M25HV, MP FILTRI HP0651M25HVP01, MP FILT
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- OD Top
- 1.78
- OD Bottom
- 1.78
- ID Top
- 1.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.