HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 1400EAH254F2
- Mfr # PPL9020-8-25G-HC-V
- Zoro # G322521631
product price:Â
$
47.29
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL91B25KP, AIRFIL AFKOVL91B25KPV, BALDWIN H9055, BALDWIN H9056, BEHRINGER BE9021825A, CARQUEST 84862, DOMANGE CDHP12A25BN, EPPENSTEINER 169021H20LL2205SP, EPPENSTEINER 169021SH10SLF000P, EPPENSTEINER 169021SH10XLF000P, EPPENSTEINER 169021SH20SL
Filter Media
MICROGLASS
Height
8.19
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-8-25G-HC-V
- Zoro #
- G322521631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- AIRFIL AFKOVL91B25KP, AIRFIL AFKOVL91B25KPV, BALDWIN H9055, BALDWIN H9056, BEHRINGER BE9021825A, CARQUEST 84862, DOMANGE CDHP12A25BN, EPPENSTEINER 169021H20LL2205SP, EPPENSTEINER 169021SH10SLF000P, EPPENSTEINER 169021SH10XLF000P, EPPENSTEINER 169021SH20SL
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
- OD Top
- 1.78
- Beta Ratio 1
- 200/20
- ID Top
- 1.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.