Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 2034EAM062N1
- Mfr # PMH034-6-5G-V
- Zoro # G722469502
product price:Â
$
65.35
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3046, FILTREC DMD034E05B, FILTREC DMD034E05V, MAIN FILTER MF0061123, MAIN FILTER MF0061124, PUROLATOR/FACET 2034EAM062N1, WIX D66B05EV
Filter Media
MICROGLASS
Height
5.66
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH034-6-5G-V
- Zoro #
- G722469502
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.66
Details
- Replaces OEM Part
- AIRFIL AFKOVL3046, FILTREC DMD034E05B, FILTREC DMD034E05V, MAIN FILTER MF0061123, MAIN FILTER MF0061124, PUROLATOR/FACET 2034EAM062N1, WIX D66B05EV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
- ID Top
- 1.09
- OD Top
- 3.06
- OD Bottom
- 3.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.