Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 30P0EAH034F1
- Mfr # PPR30-6-3G-HC-V
- Zoro # G822497528
product price:Â
$
96.79
/ea
Key Features
Replaces OEM Part
FILTER-MART 280293, FILTER-MART 282786, FILTER-X XH01865, FILTER-X XH01866, FILTREC D720G03B, FILTREC D720G03BV, HY-PRO HP171L53MB, HY-PRO HP171L53MV, HY-PRO HP266HL53MB, HY-PRO HP266HL53MV, JURA FILTRATION SH51121, MAIN FILTER MF0059613, MAIN FILTER MF00
Filter Media
MICROGLASS
Height
5.41
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-6-3G-HC-V
- Zoro #
- G822497528
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 280293, FILTER-MART 282786, FILTER-X XH01865, FILTER-X XH01866, FILTREC D720G03B, FILTREC D720G03BV, HY-PRO HP171L53MB, HY-PRO HP171L53MV, HY-PRO HP266HL53MB, HY-PRO HP266HL53MV, JURA FILTRATION SH51121, MAIN FILTER MF0059613, MAIN FILTER MF00
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/3
- ID Top
- 0.99
- OD Top
- 2.36
Dimensions
- Height
- 5.41
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.