Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 30P0EAM062N2
- Mfr # PPR30-10-6G-V
- Zoro # G822526303
product price:Â
$
65.15
/ea
Key Features
Replaces OEM Part
DONALDSON DT25P28UM, DONALDSON P170085, DONALDSON P567046, FILTER-X XH01882, FILTREC D721G06A, FILTREC D721G06AV, HY-PRO HP170L106MB, HY-PRO HP170L106MV, HY-PRO HP266L96MB, HY-PRO HP266L96MV, MAIN FILTER MF0059657, MAIN FILTER MF0059658, NATIONAL FILTERS
Filter Media
MICROGLASS
Height
9.61
Micron Rating
5
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-10-6G-V
- Zoro #
- G822526303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.61
Details
- Replaces OEM Part
- DONALDSON DT25P28UM, DONALDSON P170085, DONALDSON P567046, FILTER-X XH01882, FILTREC D721G06A, FILTREC D721G06AV, HY-PRO HP170L106MB, HY-PRO HP170L106MV, HY-PRO HP266L96MB, HY-PRO HP266L96MV, MAIN FILTER MF0059657, MAIN FILTER MF0059658, NATIONAL FILTERS
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.36
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.34
- ID Top
- 0.99
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.