HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 30P0EAM101N1
- Mfr # PPR30-6-10P-V
- Zoro # G122540238
product price:Â
$
40.75
/ea
Key Features
Replaces OEM Part
BALDWIN PT9203, FILTER-MART 280124, FILTER-X XH01862, FILTREC D720C10A, FILTREC D720C10AV, FLEETGUARD (CUMMINS) HF7738, JURA FILTRATION SH51284, MAIN FILTER MF0059603, MAIN FILTER MF0059604, NATIONAL FILTERS 187793, PARKER 922624, PARKER 932016, PARKER G0
Filter Media
PAPER
Height
5.35
Micron Rating
10
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-6-10P-V
- Zoro #
- G122540238
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9203, FILTER-MART 280124, FILTER-X XH01862, FILTREC D720C10A, FILTREC D720C10AV, FLEETGUARD (CUMMINS) HF7738, JURA FILTRATION SH51284, MAIN FILTER MF0059603, MAIN FILTER MF0059604, NATIONAL FILTERS 187793, PARKER 922624, PARKER 932016, PARKER G0
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 2.36
- Collapse Pressure
- 305
- OD Bottom
- 2.34
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.99
Dimensions
- Height
- 5.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.