HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 30P0EAM202N2
- Mfr # PPR30-10-25G-V
- Zoro # G822532182
product price:Â
$
60.25
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL31220, BALDWIN PT23078MPG, DINGBRO DDD0762, DONALDSON DT25P225UM, DONALDSON P170073, DONALDSON P567048, FILTER-X XH01887, FILTER-X XH01888, FILTRATION GROUP T1938DN2025, FILTREC D721G25A, FILTREC D721G25AV, HY-PRO HP170L1025MB, HY-PRO HP170L1
Filter Media
MICROGLASS
Height
9.61
Micron Rating
20
ID Top
0.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-10-25G-V
- Zoro #
- G822532182
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.61
Details
- Replaces OEM Part
- AIRFIL AFKOVL31220, BALDWIN PT23078MPG, DINGBRO DDD0762, DONALDSON DT25P225UM, DONALDSON P170073, DONALDSON P567048, FILTER-X XH01887, FILTER-X XH01888, FILTRATION GROUP T1938DN2025, FILTREC D721G25A, FILTREC D721G25AV, HY-PRO HP170L1025MB, HY-PRO HP170L1
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.99
- Collapse Pressure
- 305
- OD Top
- 2.36
- Beta Ratio 1
- 200/20
- OD Bottom
- 2.34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.