Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 31P0EAH064N1
- Mfr # PPR31-8-6G-HC-V
- Zoro # G322558538
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01901, FILTREC D730G06B, FILTREC D730G06BV, HY-PRO HP311L86MB, HY-PRO HP311L86MV, HY-PRO HP341L86MB, HY-PRO HP341L86MV, MAIN FILTER MF0059699, MAIN FILTER MF0059700, NATIONAL FILTERS 102187106V, NATIONAL FILTERS 141187106V, PALL HC2254FCN8H, PA
Filter Media
MICROGLASS
Height
7.87
Micron Rating
5
OD Top
3.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-8-6G-HC-V
- Zoro #
- G322558538
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01901, FILTREC D730G06B, FILTREC D730G06BV, HY-PRO HP311L86MB, HY-PRO HP311L86MV, HY-PRO HP341L86MB, HY-PRO HP341L86MV, MAIN FILTER MF0059699, MAIN FILTER MF0059700, NATIONAL FILTERS 102187106V, NATIONAL FILTERS 141187106V, PALL HC2254FCN8H, PA
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.82
- ID Top
- 1.88
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.82
- Collapse Pressure
- 3045
Dimensions
- Height
- 7.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.