Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 31P0EAM403N1
- Mfr # PPR31-8-40SS-V
- Zoro # G322525554
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282469, FILTER-X XH01912, FILTREC D730T40A, FILTREC D730T40AV, HY-PRO HP310L840WB, HY-PRO HP310L840WV, HY-PRO HP340L840WB, HY-PRO HP340L840WV, MAIN FILTER MF0059713, MAIN FILTER MF0059714, NATIONAL FILTERS 102187809, NATIONAL FILTERS 141187809
Filter Media
304 SS WIRE
Height
7.89
Micron Rating
40
OD Bottom
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-8-40SS-V
- Zoro #
- G322525554
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282469, FILTER-X XH01912, FILTREC D730T40A, FILTREC D730T40AV, HY-PRO HP310L840WB, HY-PRO HP310L840WV, HY-PRO HP340L840WB, HY-PRO HP340L840WV, MAIN FILTER MF0059713, MAIN FILTER MF0059714, NATIONAL FILTERS 102187809, NATIONAL FILTERS 141187809
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.6
- Collapse Pressure
- 305
- OD Top
- 3.6
- ID Top
- 1.88