Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 38P0EAH034N2
- Mfr # PPR38-13-3G-HC-V
- Zoro # G122570860
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D781G03B, FILTREC D781G03BV, HY-PRO HP391L143MB, HY-PRO HP391L143MV, MAIN FILTER MF0419101, MAIN FILTER MF0419104, PARKER G04330, PARKER G04334, PUROLATOR/FACET 38P0EAH034F2, PUROLATOR/FACET 38P0EAH034N2, WIX D11B03GBV
Filter Media
MICROGLASS
Height
12.64
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-13-3G-HC-V
- Zoro #
- G122570860
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D781G03B, FILTREC D781G03BV, HY-PRO HP391L143MB, HY-PRO HP391L143MV, MAIN FILTER MF0419101, MAIN FILTER MF0419104, PARKER G04330, PARKER G04334, PUROLATOR/FACET 38P0EAH034F2, PUROLATOR/FACET 38P0EAH034N2, WIX D11B03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Bottom
- 3.74
- OD Top
- 3.74
- ID Top
- 1.77
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 12.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.