HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 38P0EAH254N1
- Mfr # PPR38-8-25G-HC-V
- Zoro # G322513865
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D780G25B, FILTREC D780G25BV, HY-PRO HP391L820MB, HY-PRO HP391L820MV, MAIN FILTER MF0059865, MAIN FILTER MF0059866, PARKER G04325, PARKER G04329, PUROLATOR/FACET 38P0EAH204F1, PUROLATOR/FACET 38P0EAH204N1, PUROLATOR/FACET 38P0EAH254F1, PUROLATOR/FA
Filter Media
MICROGLASS
Height
7.91
Micron Rating
20
OD Top
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-8-25G-HC-V
- Zoro #
- G322513865
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D780G25B, FILTREC D780G25BV, HY-PRO HP391L820MB, HY-PRO HP391L820MV, MAIN FILTER MF0059865, MAIN FILTER MF0059866, PARKER G04325, PARKER G04329, PUROLATOR/FACET 38P0EAH204F1, PUROLATOR/FACET 38P0EAH204N1, PUROLATOR/FACET 38P0EAH254F1, PUROLATOR/FA
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.74
- OD Bottom
- 3.74
- ID Top
- 1.77
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 7.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.