Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 38P0EAM062N1
- Mfr # PPR38-8-6G-V
- Zoro # G122556574
product price:Â
$
92.79
/ea
Key Features
Replaces OEM Part
FILTREC D780G06A, FILTREC D780G06AV, HY-PRO HP390L86MB, HY-PRO HP390L86MV, MAIN FILTER MF0059855, MAIN FILTER MF0059856, PARKER G04275, PARKER G04279, PUROLATOR/FACET 38P0EAM062F1, PUROLATOR/FACET 38P0EAM062N1, SCHUPP HY19188, WIX D10B06GAV
Filter Media
MICROGLASS
Height
7.87
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-8-6G-V
- Zoro #
- G122556574
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D780G06A, FILTREC D780G06AV, HY-PRO HP390L86MB, HY-PRO HP390L86MV, MAIN FILTER MF0059855, MAIN FILTER MF0059856, PARKER G04275, PARKER G04279, PUROLATOR/FACET 38P0EAM062F1, PUROLATOR/FACET 38P0EAM062N1, SCHUPP HY19188, WIX D10B06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- OD Top
- 3.66
- ID Top
- 1.77
- OD Bottom
- 3.66
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 7.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.