HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 38P0EAM062N2
- Mfr # PPR38-13-6G-V
- Zoro # G622517303
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D781G06A, FILTREC D781G06AV, HY-PRO HP390L146MB, HY-PRO HP390L146MV, JURA FILTRATION SH51329, MAIN FILTER MF0059868, MAIN FILTER MF0306447, PARKER G04283, PARKER G04287, PUROLATOR/FACET 38P0EAM062F2, PUROLATOR/FACET 38P0EAM062N2, WIX D11B06GAV
Filter Media
MICROGLASS
Height
12.6
Micron Rating
5
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-13-6G-V
- Zoro #
- G622517303
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D781G06A, FILTREC D781G06AV, HY-PRO HP390L146MB, HY-PRO HP390L146MV, JURA FILTRATION SH51329, MAIN FILTER MF0059868, MAIN FILTER MF0306447, PARKER G04283, PARKER G04287, PUROLATOR/FACET 38P0EAM062F2, PUROLATOR/FACET 38P0EAM062N2, WIX D11B06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.66
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.66
- Collapse Pressure
- 305
- ID Top
- 1.77
Dimensions
- Height
- 12.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.