Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 38P0EAM101F1
- Mfr # PPR38-8-10P-V
- Zoro # G122534220
product price:Â
$
66.95
/ea
Key Features
Replaces OEM Part
FILTREC D780C10A, FILTREC D780C10AV, MAIN FILTER MF0419042, MAIN FILTER MF0419044, PUROLATOR/FACET 38P0EAM101F1, PUROLATOR/FACET 38P0EAM101N1, WIX D10B10CAV
Filter Media
PAPER
Height
7.87
Micron Rating
10
ID Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR38-8-10P-V
- Zoro #
- G122534220
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.87
Details
- Replaces OEM Part
- FILTREC D780C10A, FILTREC D780C10AV, MAIN FILTER MF0419042, MAIN FILTER MF0419044, PUROLATOR/FACET 38P0EAM101F1, PUROLATOR/FACET 38P0EAM101N1, WIX D10B10CAV
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.77
- OD Bottom
- 3.66
- OD Top
- 3.66
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.