Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 38P0EAM101N1
- Mfr # PPR38-8-10P-V
- Zoro # G922570756
product price:Â
$
66.95
/ea
Key Features
Replaces OEM Part
FILTREC D780C10A, FILTREC D780C10AV, MAIN FILTER MF0419042, MAIN FILTER MF0419044, PUROLATOR/FACET 38P0EAM101F1, PUROLATOR/FACET 38P0EAM101N1, WIX D10B10CAV
Height
7.87
Micron Rating
10
ID Top
1.77
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-8-10P-V
- Zoro #
- G922570756
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D780C10A, FILTREC D780C10AV, MAIN FILTER MF0419042, MAIN FILTER MF0419044, PUROLATOR/FACET 38P0EAM101F1, PUROLATOR/FACET 38P0EAM101N1, WIX D10B10CAV
- Micron Rating
- 10
- ID Top
- 1.77
- OD Top
- 3.66
- Collapse Pressure
- 305
- Filter Media
- PAPER
- OD Bottom
- 3.66
- Beta Ratio 1
- 2/10/2026