Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 38P0EAM251N2
- Mfr # PPR38-13-25P-V
- Zoro # G222508480
product price:Â
$
95.39
/ea
Key Features
Replaces OEM Part
FILTREC D781C25A, FILTREC D781C25AV, MAIN FILTER MF0419095, MAIN FILTER MF0419097, PUROLATOR/FACET 38P0EAM251F2, PUROLATOR/FACET 38P0EAM251N2, WIX D11B25CAV
Filter Media
PAPER
Height
12.6
Micron Rating
20
ID Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-13-25P-V
- Zoro #
- G222508480
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D781C25A, FILTREC D781C25AV, MAIN FILTER MF0419095, MAIN FILTER MF0419097, PUROLATOR/FACET 38P0EAM251F2, PUROLATOR/FACET 38P0EAM251N2, WIX D11B25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.77
- OD Top
- 3.66
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 3.66
- Collapse Pressure
- 305
Dimensions
- Height
- 12.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.