Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 8900EAL122F4
- Mfr # PPL8900-26-10G-V
- Zoro # G322558668
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL38310, DONALDSON DT89002614UM, DONALDSON P566507, EPPENSTEINER 168900VH10SLS000P, EPPENSTEINER 168900VH10SLS000V, EPPENSTEINER 168900VH10XLS000P, EPPENSTEINER 168900VH10XLS000V, FAIREY ARLON (PARKER) R890H2612A, FAIREY ARLON (PARKER) R890Z261
Filter Media
MICROGLASS
Height
25.71
Micron Rating
10
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-26-10G-V
- Zoro #
- G322558668
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.71
Details
- Replaces OEM Part
- AIRFIL AFKOVL38310, DONALDSON DT89002614UM, DONALDSON P566507, EPPENSTEINER 168900VH10SLS000P, EPPENSTEINER 168900VH10SLS000V, EPPENSTEINER 168900VH10XLS000P, EPPENSTEINER 168900VH10XLS000V, FAIREY ARLON (PARKER) R890H2612A, FAIREY ARLON (PARKER) R890Z261
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.79
- ID Top
- 2.2
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/13
- OD Top
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.