Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 8900EAL201N5
- Mfr # PPL8900-39-25P-V
- Zoro # G622547461
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D616C25, FILTREC D616C25V, MAIN FILTER MF0417571, MAIN FILTER MF0417573, PUROLATOR/FACET 8900EAL201F5, PUROLATOR/FACET 8900EAL201N5, WIX D88A25CV
Filter Media
PAPER
Height
38.7
Micron Rating
20
OD Top
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-39-25P-V
- Zoro #
- G622547461
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 38.7
Details
- Replaces OEM Part
- FILTREC D616C25, FILTREC D616C25V, MAIN FILTER MF0417571, MAIN FILTER MF0417573, PUROLATOR/FACET 8900EAL201F5, PUROLATOR/FACET 8900EAL201N5, WIX D88A25CV
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.79
- ID Top
- 2.2
- OD Bottom
- 3.79
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.