HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9400EAH124F2

  • Mfr # PPL9900-26-10G-HC-V

  • Zoro # G922553124


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

ID Top
2.21
Collapse Pressure
3045
Micron Rating
10
Beta Ratio 1
200/13
Replaces OEM Part
BEHRINGER BE99012612A, DONALDSON DT99012614UM, DONALDSON P566643, EPPENSTEINER 169901H10LL2650YP, FAIREY ARLON (PARKER) R991H2612A, FAIREY ARLON (PARKER) R991Z2612A, FILTER-MART F990126K12B, FILTER-MART F990126K12V, FILTER-X XH01803, FILTER-X XH01804, FIL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9900-26-10G-HC-V
Zoro #
G922553124
UPC #
-
Country of Origin
United States

Dimensions

Height
25.75

Details

ID Top
2.21
Collapse Pressure
3045
Micron Rating
10
Beta Ratio 1
200/13
Replaces OEM Part
BEHRINGER BE99012612A, DONALDSON DT99012614UM, DONALDSON P566643, EPPENSTEINER 169901H10LL2650YP, FAIREY ARLON (PARKER) R991H2612A, FAIREY ARLON (PARKER) R991Z2612A, FILTER-MART F990126K12B, FILTER-MART F990126K12V, FILTER-X XH01803, FILTER-X XH01804, FIL
Filter Media
MICROGLASS
OD Top
3.74
ID Bottom
2.21
OD Bottom
3.74

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products