Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9400EAH204F2
- Mfr # PPL9900-26-25G-HC-V
- Zoro # G322536680
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DIAGNETICS HPB426B25, DONALDSON P171037, EPPENSTEINER 169901H20LL2650YP, FAIREY ARLON (PARKER) R991H2615A, FAIREY ARLON (PARKER) R991Z2615A, FILTER-MART F990126K25B, FILTER-MART F990126K25V, FILTERSOFT H9926MFBH, FILTERSOFT H9926MFVH, FILTER-X XH01805, FI
Filter Media
MICROGLASS
Height
25.75
Micron Rating
20
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9900-26-25G-HC-V
- Zoro #
- G322536680
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.75
Details
- Replaces OEM Part
- DIAGNETICS HPB426B25, DONALDSON P171037, EPPENSTEINER 169901H20LL2650YP, FAIREY ARLON (PARKER) R991H2615A, FAIREY ARLON (PARKER) R991Z2615A, FILTER-MART F990126K25B, FILTER-MART F990126K25V, FILTERSOFT H9926MFBH, FILTERSOFT H9926MFVH, FILTER-X XH01805, FI
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Bottom
- 2.21
- ID Top
- 2.21
- OD Bottom
- 3.74
- Collapse Pressure
- 3045
- OD Top
- 3.74
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.