HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9400EAH204N1

  • Mfr # PPL9900-13-25G-HC-V

  • Zoro # G222555897


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Filter Media
MICROGLASS
ID Top
2.21
Height
13.06
OD Top
3.74
ID Bottom
2.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9900-13-25G-HC-V
Zoro #
G222555897
UPC #
-
Country of Origin
United States

Dimensions

Height
13.06

Details

Filter Media
MICROGLASS
ID Top
2.21
OD Top
3.74
ID Bottom
2.21
Micron Rating
20
Replaces OEM Part
EPPENSTEINER 169901H20LL2325TP, FAIREY ARLON (PARKER) R991H1315A, FAIREY ARLON (PARKER) R991Z1315A, FILTER-MART F990113K25B, FILTER-MART F990113K25V, FILTERSOFT H9913MFBH, FILTERSOFT H9913MFVH, FILTER-X XH01797, FILTER-X XH01798, FILTREC D640G25, FILTREC
Beta Ratio 1
200/20
OD Bottom
3.74
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.