Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9400EAL032F2
- Mfr # PPL9400-26-3G-V
- Zoro # G322518952
product price:Â
$
96.55
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL46623, BALDWIN H8061, BEHRINGER BE94002603A, CATERPILLAR 8T8524, DONALDSON DT9400265UM, DONALDSON P167841, DONALDSON P566450, EPPENSTEINER 169400VH3SLS000P, EPPENSTEINER 169400VH3SLS000V, EPPENSTEINER 169400VH3XLS000P, EPPENSTEINER 169400VH3X
Filter Media
MICROGLASS
Height
25.9
Micron Rating
3
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-26-3G-V
- Zoro #
- G322518952
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.9
Details
- Replaces OEM Part
- AIRFIL AFKOVL46623, BALDWIN H8061, BEHRINGER BE94002603A, CATERPILLAR 8T8524, DONALDSON DT9400265UM, DONALDSON P167841, DONALDSON P566450, EPPENSTEINER 169400VH3SLS000P, EPPENSTEINER 169400VH3SLS000V, EPPENSTEINER 169400VH3XLS000P, EPPENSTEINER 169400VH3X
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Bottom
- 2.21
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/3
- OD Top
- 3.79
- ID Top
- 2.21
- OD Bottom
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.