HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9600EAH124N3

  • Mfr # PPL9600-13-10G-HC-V

  • Zoro # G822554597


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Beta Ratio 1
200/13
ID Top
1.69
Filter Media
MICROGLASS
Height
12.98
OD Top
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-13-10G-HC-V
Zoro #
G822554597
UPC #
-
Country of Origin
United States

Dimensions

Height
12.98

Details

Beta Ratio 1
200/13
ID Top
1.69
Filter Media
MICROGLASS
OD Top
3.15
Collapse Pressure
3045
Replaces OEM Part
BEHRINGER BE96011312A, DONALDSON DT96011314UM, DONALDSON P167412, DONALDSON P566369, EPPENSTEINER 169601H10LL2325TP, EPPENSTEINER 169601TH10SLF000P, EPPENSTEINER 169601TH10SLF000V, EPPENSTEINER 169601TH10XLF000P, EPPENSTEINER 169601TH10XLF000V, FILTER-MAR
OD Bottom
3.15
Micron Rating
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.