HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9600EAL032N1

  • Mfr # PPL9600-4-3G-V

  • Zoro # G622505928


product price:  $30.45
/ea
Sold in multiples of 2 for $60.90

Key Features

OD Top
3.12
Height
4.64
Collapse Pressure
305
Micron Rating
3
OD Bottom
3.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-4-3G-V
Zoro #
G622505928
UPC #
-
Country of Origin
United States

Dimensions

Height
4.64

Details

OD Top
3.12
Collapse Pressure
305
Micron Rating
3
OD Bottom
3.12
ID Top
1.7
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL803, BALDWIN H8069, BALDWIN H9069, BEHRINGER BE9600403A, BEHRINGER BE9600403AV, CATERPILLAR 3I1513, DIAMOND HD28003F, DINGBRO DDD0400, DONALDSON DT960045UM, DONALDSON P169431, DONALDSON P566205, EPPENSTEINER 169600H3LL113RP, EPPENSTEINER 1696
Beta Ratio 1
200/3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.