
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9600EAL101F2
Mfr # PPL9600-8-10P-V
Zoro # G922495790
product price:Â $29.99
/ea
Sold in multiples of 2 for $59.98
Key Features
Height
8.31
OD Bottom
3.12
Replaces OEM Part
BALDWIN PT9207, FILTER-MART 282165, FILTER-MART 282864, FILTER-X XH01453, FILTER-X XH01454, FILTREC D141C10A, FILTREC D141C10AV, JURA FILTRATION SH51021, MAIN FILTER MF0058739, MAIN FILTER MF0058740, NATIONAL FILTERS 102187928, NATIONAL FILTERS 141187928,
Collapse Pressure
305
Micron Rating
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9600-8-10P-V
Zoro #
G922495790
UPC #
-
Country of Origin
United States
Dimensions
Height
8.31
Details
OD Bottom
3.12
Replaces OEM Part
BALDWIN PT9207, FILTER-MART 282165, FILTER-MART 282864, FILTER-X XH01453, FILTER-X XH01454, FILTREC D141C10A, FILTREC D141C10AV, JURA FILTRATION SH51021, MAIN FILTER MF0058739, MAIN FILTER MF0058740, NATIONAL FILTERS 102187928, NATIONAL FILTERS 141187928,
Collapse Pressure
305
Micron Rating
10
OD Top
3.12
Beta Ratio 1
2/10/2026
Filter Media
PAPER
ID Top
1.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.