Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9600EAL101F3
- Mfr # PPL9600-13-10P-V
- Zoro # G622508288
product price:Â
$
34.15
/ea
Sold in multiples of 2 for
$68.30
Key Features
Replaces OEM Part
FILTER-X XH01476, FILTREC D142C10A, FILTREC D142C10AV, JURA FILTRATION SH63726, MAIN FILTER MF0058789, MAIN FILTER MF0058790, OMT CHP627C10XN, PUROLATOR/FACET 9600EAL101F3, PUROLATOR/FACET 9600EAL101N3, SOFIMA CCH803CD1, SOFIMA CH803CD11, SWIFT SF96001310
Filter Media
PAPER
Height
12.96
Micron Rating
10
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-10P-V
- Zoro #
- G622508288
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01476, FILTREC D142C10A, FILTREC D142C10AV, JURA FILTRATION SH63726, MAIN FILTER MF0058789, MAIN FILTER MF0058790, OMT CHP627C10XN, PUROLATOR/FACET 9600EAL101F3, PUROLATOR/FACET 9600EAL101N3, SOFIMA CCH803CD1, SOFIMA CH803CD11, SWIFT SF96001310
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.7
- OD Top
- 3.12
Dimensions
- Height
- 12.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.