Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9600EAL1503F3
- Mfr # PPL9600-13-150SS-V
- Zoro # G122501437
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D142T150A, FILTREC D142T150AV, HY-PRO HP60L13149WB, HY-PRO HP60L13149WV, MAIN FILTER MF0416095, MAIN FILTER MF0416097, PUROLATOR/FACET 9600EAL1503F3, PUROLATOR/FACET 9600EAL1503N3, SWIFT SF960013149W, SWIFT SF960013149WV, SWIFT SF960013150W, WIX D
Filter Media
304 SS WIRE
Height
12.96
Micron Rating
150
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-150SS-V
- Zoro #
- G122501437
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D142T150A, FILTREC D142T150AV, HY-PRO HP60L13149WB, HY-PRO HP60L13149WV, MAIN FILTER MF0416095, MAIN FILTER MF0416097, PUROLATOR/FACET 9600EAL1503F3, PUROLATOR/FACET 9600EAL1503N3, SWIFT SF960013149W, SWIFT SF960013149WV, SWIFT SF960013150W, WIX D
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Bottom
- 3.12
- OD Top
- 3.12
- Collapse Pressure
- 305
- ID Top
- 1.7
Dimensions
- Height
- 12.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.