HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9600EAL203N1

  • Mfr # PPL9600-4-25SS-V

  • Zoro # G722473424


product price:  $92.59
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
305
Height
4.64
OD Top
3.12
Micron Rating
25
ID Top
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-4-25SS-V
Zoro #
G722473424
UPC #
-
Country of Origin
United States

Dimensions

Height
4.64

Details

Collapse Pressure
305
OD Top
3.12
Micron Rating
25
ID Top
1.7
OD Bottom
3.12
Replaces OEM Part
FILTER-X XH01450, FILTREC D140T25A, FILTREC D140T25AV, HY-PRO HP60L418WB, HY-PRO HP60L418WV, HY-PRO HP60L425WB, HY-PRO HP60L425WV, MAIN FILTER MF0058733, MAIN FILTER MF0058734, OMT CHP625T25XN, PUROLATOR/FACET 9600EAL203F1, PUROLATOR/FACET 9600EAL203N1, S
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.