HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9600EAL753N2

  • Mfr # PPL9600-8-60SS-V

  • Zoro # G922501019


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FBN HI204605, FILTER-X XH01475, FILTREC D141T60A, FILTREC D141T60AV, HY-PRO HP60L860WB, HY-PRO HP60L860WV, JURA FILTRATION SH63588, JURA FILTRATION SH63588V, MAIN FILTER MF0058787, MAIN FILTER MF0058788, PUROLATOR/FACET 9600EAL753F2, PUROLATOR/FACET 9600E
Height
8.31
Micron Rating
60
OD Top
3.12
Filter Media
304 SS WIRE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-8-60SS-V
Zoro #
G922501019
UPC #
-
Country of Origin
United States

Dimensions

Height
8.31

Details

Replaces OEM Part
FBN HI204605, FILTER-X XH01475, FILTREC D141T60A, FILTREC D141T60AV, HY-PRO HP60L860WB, HY-PRO HP60L860WV, JURA FILTRATION SH63588, JURA FILTRATION SH63588V, MAIN FILTER MF0058787, MAIN FILTER MF0058788, PUROLATOR/FACET 9600EAL753F2, PUROLATOR/FACET 9600E
Micron Rating
60
OD Top
3.12
Filter Media
304 SS WIRE
OD Bottom
3.12
Collapse Pressure
305
ID Top
1.7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.