HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9650EAH124N2

  • Mfr # PPL9650-16-10G-HC-V

  • Zoro # G922520690


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
BEHRINGER BE96511612A, DONALDSON DT96511614UM, DONALDSON P169427, DONALDSON P566390, FILTER-MART F965116K12B, FILTER-MART F965116K12V, FILTREC D661G10B, FILTREC D661G10BV, HYDAC/HYCON 2060817, HYDAC/HYCON 11816D10BH, HYDAC/HYCON 11816D10BHV, HYDAC/HYCON H
ID Top
1.69
Micron Rating
10
Beta Ratio 1
200/13
OD Bottom
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9650-16-10G-HC-V
Zoro #
G922520690
UPC #
-
Country of Origin
United States

Dimensions

Height
16.75

Details

Replaces OEM Part
BEHRINGER BE96511612A, DONALDSON DT96511614UM, DONALDSON P169427, DONALDSON P566390, FILTER-MART F965116K12B, FILTER-MART F965116K12V, FILTREC D661G10B, FILTREC D661G10BV, HYDAC/HYCON 2060817, HYDAC/HYCON 11816D10BH, HYDAC/HYCON 11816D10BHV, HYDAC/HYCON H
ID Top
1.69
Micron Rating
10
Beta Ratio 1
200/13
OD Bottom
3.15
Filter Media
MICROGLASS
OD Top
3.15
ID Bottom
1.69
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.