Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9650EAH254N2
- Mfr # PPL9650-16-25G-HC-V
- Zoro # G322526940
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) R951H1615A, FAIREY ARLON (PARKER) R951Z1615A, FILTER-MART F965116K25B, FILTER-MART F965116K25V, FILTERSOFT H9516MFBH, FILTERSOFT H9516MFVH, FILTREC D661G25B, FILTREC D661G25BV, FLEETGUARD (CUMMINS) HF7099, HYDAC/HYCON 2060818, HYDAC/
Filter Media
MICROGLASS
Height
16.75
Micron Rating
20
ID Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-16-25G-HC-V
- Zoro #
- G322526940
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) R951H1615A, FAIREY ARLON (PARKER) R951Z1615A, FILTER-MART F965116K25B, FILTER-MART F965116K25V, FILTERSOFT H9516MFBH, FILTERSOFT H9516MFVH, FILTREC D661G25B, FILTREC D661G25BV, FLEETGUARD (CUMMINS) HF7099, HYDAC/HYCON 2060818, HYDAC/
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.69
- OD Top
- 3.15
- ID Bottom
- 1.69
- OD Bottom
- 3.15
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
Dimensions
- Height
- 16.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.