HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9700EAL032N1
- Mfr # PPL9700-9-3G-B
- Zoro # G822522305
product price:Â
$
36.35
/ea
Sold in multiples of 2 for
$72.70
Key Features
Replaces OEM Part
AIAG HF4031N, BALDWIN PT8370MPG, BEHRINGER BEK903A, CARQUEST 84840, CATERPILLAR 3I1508, CIM-TEK 30133, DONALDSON P169341, DONALDSON P568816, FAIREY ARLON (PARKER) RKH0903A, FILTER-MART F97009K3B, FILTERSOFT H9709MABL, FILTER-X XH01818, FILTREC D650G03A, F
Filter Media
MICROGLASS
Height
9.25
Micron Rating
3
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-3G-B
- Zoro #
- G822522305
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF4031N, BALDWIN PT8370MPG, BEHRINGER BEK903A, CARQUEST 84840, CATERPILLAR 3I1508, CIM-TEK 30133, DONALDSON P169341, DONALDSON P568816, FAIREY ARLON (PARKER) RKH0903A, FILTER-MART F97009K3B, FILTERSOFT H9709MABL, FILTER-X XH01818, FILTREC D650G03A, F
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.8
- Beta Ratio 1
- 200/3
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- ID Top
- 1.61
- Collapse Pressure
- 145
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.