HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9700EAL062F2

  • Mfr # PPL9700-18-6G-V

  • Zoro # G622537950


product price:  $72.15
/ea

Key Features

Replaces OEM Part
CARQUEST 84889, DONALDSON DTHF4188UM, DONALDSON P566274, DONALDSON P566275, FILTER-MART F970018K6V, FILTERSOFT H9718MCVL, FILTER-X XH01845, FILTREC D651G06AV, HYDAC/HYCON 2056457, HYDAC/HYCON 50318D05BNV, HYDAC/HYCON H2K005BNV, HY-PRO HPKL186MV, MAIN FILT
Beta Ratio 1
200/4.5
Height
18.75
Micron Rating
5
ID Top
1.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9700-18-6G-V
Zoro #
G622537950
UPC #
-
Country of Origin
United States

Dimensions

Height
18.75

Details

Replaces OEM Part
CARQUEST 84889, DONALDSON DTHF4188UM, DONALDSON P566274, DONALDSON P566275, FILTER-MART F970018K6V, FILTERSOFT H9718MCVL, FILTER-X XH01845, FILTREC D651G06AV, HYDAC/HYCON 2056457, HYDAC/HYCON 50318D05BNV, HYDAC/HYCON H2K005BNV, HY-PRO HPKL186MV, MAIN FILT
Beta Ratio 1
200/4.5
Micron Rating
5
ID Top
1.61
Collapse Pressure
145
OD Top
3.8
OD Bottom
3.8
ID Bottom
1.61
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.