HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9700EAL101F1
- Mfr # PPL9700-9-10P-V
- Zoro # G322512356
product price:Â
$
38.25
/ea
Key Features
Replaces OEM Part
FILTER-MART 280354, FILTREC D650C10AV, HYDAC/HYCON 50309D10PV, HY-PRO HPKL910CV, HY-PRO HPKL912CV, MAIN FILTER MF0059455, NATIONAL FILTERS 102187851V, PARKER 925782, PARKER 926476, PTI/TEXTRON HF4050CCV, PUROLATOR/FACET 9700EAL101F1, SCHROEDER K10V, SWIFT
Filter Media
PAPER
Height
9.25
Micron Rating
10
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-10P-V
- Zoro #
- G322512356
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 280354, FILTREC D650C10AV, HYDAC/HYCON 50309D10PV, HY-PRO HPKL910CV, HY-PRO HPKL912CV, MAIN FILTER MF0059455, NATIONAL FILTERS 102187851V, PARKER 925782, PARKER 926476, PTI/TEXTRON HF4050CCV, PUROLATOR/FACET 9700EAL101F1, SCHROEDER K10V, SWIFT
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.61
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- OD Top
- 3.8
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 145
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.