Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9700EAL201N3
- Mfr # PPL9700-27-25P-B
- Zoro # G722537959
product price:Â
$
48.75
/ea
Key Features
Replaces OEM Part
CIM-TEK 30411, FILTER-X XH01852, FILTREC D652C25A, HY-PRO HPKL2725CB, MAIN FILTER MF0059533, PUROLATOR/FACET 9700EAL201N3, REFILCO PL428251A, SCHROEDER KKK25, SWIFT SF97002725C, SWIFT SF97002725CV
Filter Media
PAPER
Height
28.08
Micron Rating
20
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-25P-B
- Zoro #
- G722537959
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28.08
Details
- Replaces OEM Part
- CIM-TEK 30411, FILTER-X XH01852, FILTREC D652C25A, HY-PRO HPKL2725CB, MAIN FILTER MF0059533, PUROLATOR/FACET 9700EAL201N3, REFILCO PL428251A, SCHROEDER KKK25, SWIFT SF97002725C, SWIFT SF97002725CV
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 145
- OD Top
- 3.8
- ID Top
- 1.61
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 3.8
- ID Bottom
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.