HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9700EAL202F2
- Mfr # PPL9700-18-25G-V
- Zoro # G822539051
product price:Â
$
68.49
/ea
Key Features
Replaces OEM Part
BALDWIN PT9488MPG, DONALDSON DTHF41825UM, DONALDSON P566277, FILTER-MART F970018K25V, FILTERSOFT H9718MFVL, FILTER-X XH01849, FILTREC D651G25AV, HYDAC/HYCON 50318D20BNV, HYDAC/HYCON H2K020BNV, HY-PRO HPKL1825MV, MAIN FILTER MF0059522, PALL HC9700FCT18Z, P
Filter Media
MICROGLASS
Height
18.75
Micron Rating
20
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-25G-V
- Zoro #
- G822539051
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9488MPG, DONALDSON DTHF41825UM, DONALDSON P566277, FILTER-MART F970018K25V, FILTERSOFT H9718MFVL, FILTER-X XH01849, FILTREC D651G25AV, HYDAC/HYCON 50318D20BNV, HYDAC/HYCON H2K020BNV, HY-PRO HPKL1825MV, MAIN FILTER MF0059522, PALL HC9700FCT18Z, P
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.61
- OD Bottom
- 3.8
- OD Top
- 3.8
- ID Bottom
- 1.61
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 145
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.