HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9700EAL203N2
- Mfr # PPL9700-18-25SS-B
- Zoro # G022553598
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D651T25A, HY-PRO HPKL1825WB, MAIN FILTER MF0306360, PUROLATOR/FACET 6100EAL253N2, PUROLATOR/FACET 9700EAL203N2
Filter Media
304 SS WIRE
Height
18.75
Micron Rating
25
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-25SS-B
- Zoro #
- G022553598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- FILTREC D651T25A, HY-PRO HPKL1825WB, MAIN FILTER MF0306360, PUROLATOR/FACET 6100EAL253N2, PUROLATOR/FACET 9700EAL203N2
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.61
- Collapse Pressure
- 145
- OD Top
- 3.8
- ID Bottom
- 1.61
- OD Bottom
- 3.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.