Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9700EAL753F1
- Mfr # PPL9700-9-60SS-V
- Zoro # G122536293
product price:Â
$
73.55
/ea
Key Features
Replaces OEM Part
FILTREC D650T60AV, HYDAC/HYCON 50309D74WV, HYDAC/HYCON HK074WV, MAIN FILTER MF0059495, PTI/TEXTRON HF4050SCV, PUROLATOR/FACET 9700EAL753F1, SWIFT SFK60WV, WESTERN FILTER (DONALDSON) 50250VY60, WIX D95A60TAV
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
60
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-60SS-V
- Zoro #
- G122536293
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D650T60AV, HYDAC/HYCON 50309D74WV, HYDAC/HYCON HK074WV, MAIN FILTER MF0059495, PTI/TEXTRON HF4050SCV, PUROLATOR/FACET 9700EAL753F1, SWIFT SFK60WV, WESTERN FILTER (DONALDSON) 50250VY60, WIX D95A60TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.8
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- OD Top
- 3.8
- ID Top
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.