HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9700EAL753N1

  • Mfr # PPL9700-9-60SS-B

  • Zoro # G422514946


product price:  $61.45
/ea

Key Features

OD Top
3.8
ID Top
1.61
ID Bottom
1.61
Micron Rating
60
Collapse Pressure
145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9700-9-60SS-B
Zoro #
G422514946
UPC #
-
Country of Origin
United States

Dimensions

Height
9.25

Details

OD Top
3.8
ID Top
1.61
ID Bottom
1.61
Micron Rating
60
Collapse Pressure
145
OD Bottom
3.8
Replaces OEM Part
BALDWIN PT9511, CARQUEST 84845, DONALDSON P173781, FILTER-MART 060041, FILTER-X XH01838, FILTREC D650T60A, FLEETGUARD (CUMMINS) HF8023, FLOW EZY 658302, HYDAC/HYCON 2059808, HYDAC/HYCON 50309D74W, HYDAC/HYCON HK074W, MAIN FILTER MF0059494, NAPA 7845, NATI
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products