Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9800EAM101N3
- Mfr # PPL9800-13-10P-V
- Zoro # G022468144
product price:Â
$
24.75
/ea
Sold in multiples of 2 for
$49.50
Key Features
Replaces OEM Part
FILTREC D122C10A, FILTREC D122C10AV, MAIN FILTER MF0058537, MAIN FILTER MF0058538, PUROLATOR/FACET 9800EAM101F3, PUROLATOR/FACET 9800EAM101N3, WIX D46A10CAV
Filter Media
PAPER
Height
12.95
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-13-10P-V
- Zoro #
- G022468144
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D122C10A, FILTREC D122C10AV, MAIN FILTER MF0058537, MAIN FILTER MF0058538, PUROLATOR/FACET 9800EAM101F3, PUROLATOR/FACET 9800EAM101N3, WIX D46A10CAV
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 305
- ID Top
- 0.95
- Beta Ratio 1
- 2/10/2026
- OD Top
- 1.98
- OD Bottom
- 1.98
Dimensions
- Height
- 12.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.