HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET P037EAM101N1
- Mfr # PSH101-4-10P-V
- Zoro # G822491151
product price:Â
$
12.65
/ea
Sold in multiples of 4 for
$50.60
Key Features
Replaces OEM Part
BALDWIN PT9208, DONALDSON CM1401, DONALDSON P171704, FAI ESCAVATORI 848101123, FILTER-MART 287858, FILTER-X XH01642, FILTRATION GROUP MP0371DN1010, FILTREC D310C10A, FILTREC D310C10AV, FLUITEK FLK0100285, IKRON HHC46015, JURA FILTRATION SH60219, JURA FILT
Filter Media
PAPER
Height
3.54
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-4-10P-V
- Zoro #
- G822491151
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9208, DONALDSON CM1401, DONALDSON P171704, FAI ESCAVATORI 848101123, FILTER-MART 287858, FILTER-X XH01642, FILTRATION GROUP MP0371DN1010, FILTREC D310C10A, FILTREC D310C10AV, FLUITEK FLK0100285, IKRON HHC46015, JURA FILTRATION SH60219, JURA FILT
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Top
- 1.65
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 1.63
- ID Top
- 0.9
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.