HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET P037EAM103F1
- Mfr # PSH101-4-10SS-V
- Zoro # G822466715
product price:Â
$
50.99
/ea
Key Features
Replaces OEM Part
FILTER-X XH01648, FILTREC D310T10A, FILTREC D310T10AV, HY-PRO HP3A1L410WB, HY-PRO HP3A1L410WV, JURA FILTRATION SH63905, MAIN FILTER MF0059219, MAIN FILTER MF0059220, MP FILTRI HP0371M10AN, MP FILTRI HP0371M10ANP01, MP FILTRI HP0371M10NA, MP FILTRI HP0371M
Filter Media
304 SS WIRE
Height
3.54
Micron Rating
10
ID Top
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH101-4-10SS-V
- Zoro #
- G822466715
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Replaces OEM Part
- FILTER-X XH01648, FILTREC D310T10A, FILTREC D310T10AV, HY-PRO HP3A1L410WB, HY-PRO HP3A1L410WV, JURA FILTRATION SH63905, MAIN FILTER MF0059219, MAIN FILTER MF0059220, MP FILTRI HP0371M10AN, MP FILTRI HP0371M10ANP01, MP FILTRI HP0371M10NA, MP FILTRI HP0371M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 0.9
- OD Bottom
- 1.63
- Collapse Pressure
- 305
- OD Top
- 1.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.