Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET P037EAM122F1
- Mfr # PSH101-4-10G-V
- Zoro # G822538399
product price:Â
$
18.99
/ea
Sold in multiples of 3 for
$56.97
Key Features
Replaces OEM Part
AIRFIL AFKOVL7610, BALDWIN PT23036MPG, DOMANGE F202HP0371A10NA, DONALDSON 40102, DONALDSON CM14002, DONALDSON P171702, FILTER-X XH01646, FILTRATION GROUP MP0371DN2010, FILTREC D310G10A, FILTREC D310G10AV, HY-PRO HP3A1L410MB, HY-PRO HP3A1L410MV, IKRON HHC3
Filter Media
MICROGLASS
Height
3.54
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-4-10G-V
- Zoro #
- G822538399
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL7610, BALDWIN PT23036MPG, DOMANGE F202HP0371A10NA, DONALDSON 40102, DONALDSON CM14002, DONALDSON P171702, FILTER-X XH01646, FILTRATION GROUP MP0371DN2010, FILTREC D310G10A, FILTREC D310G10AV, HY-PRO HP3A1L410MB, HY-PRO HP3A1L410MV, IKRON HHC3
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/13
- ID Top
- 0.9
- OD Bottom
- 1.63
- OD Top
- 1.65
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.