Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET P320EAH254F6
- Mfr # PSH3201-15-25G-HC-V
- Zoro # G322525134
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON 55653, FILTER-X XH01561, FILTREC D152G25B, FILTREC D152G25BV, HY-PRO HP32HL1525MB, HY-PRO HP32HL1525MV, MAIN FILTER MF0058981, MAIN FILTER MF0058982, MP FILTRI HP3203A25AH, MP FILTRI HP3203A25AHP01, MP FILTRI HP3203A25HA, MP FILTRI HP3203A25HAP0
Filter Media
MICROGLASS
Height
14.76
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-15-25G-HC-V
- Zoro #
- G322525134
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 55653, FILTER-X XH01561, FILTREC D152G25B, FILTREC D152G25BV, HY-PRO HP32HL1525MB, HY-PRO HP32HL1525MV, MAIN FILTER MF0058981, MAIN FILTER MF0058982, MP FILTRI HP3203A25AH, MP FILTRI HP3203A25AHP01, MP FILTRI HP3203A25HA, MP FILTRI HP3203A25HAP0
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- OD Top
- 3.07
- ID Top
- 1.58
Dimensions
- Height
- 14.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.