HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET P320EAM753F4
- Mfr # PSH3201-9-60SS-V
- Zoro # G322510130
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON 4556, DONALDSON P760055, FILTER-X XH01551, FILTREC D151T60A, FILTREC D151T60AV, JURA FILTRATION SH63980, MAIN FILTER MF0058959, MAIN FILTER MF0058960, MP FILTRI HP3202M60AN, MP FILTRI HP3202M60ANP01, MP FILTRI HP3202M60NA, MP FILTRI HP3202M60NAP
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
60
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-9-60SS-V
- Zoro #
- G322510130
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 4556, DONALDSON P760055, FILTER-X XH01551, FILTREC D151T60A, FILTREC D151T60AV, JURA FILTRATION SH63980, MAIN FILTER MF0058959, MAIN FILTER MF0058960, MP FILTRI HP3202M60AN, MP FILTRI HP3202M60ANP01, MP FILTRI HP3202M60NA, MP FILTRI HP3202M60NAP
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.16
- OD Top
- 3.16
- ID Top
- 1.6
- Collapse Pressure
- 305
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.